0 items

Craftmade International Sumner 180 W 3-Light Medium Bracket in Brushed Nickel

C14921BNK3

Color Finish

(Pricing is for Brushed Satin Nickel)

$122.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Requires 3 Medium 60-watt bulbs (not included)

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Sumner
Color Finish
Brushed Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-1/2 in
Energy Star Compliant
No
Height
7-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Number Of Lights
3
Watts
60
Width
20-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday