Craftmade International

Targas 52.47W 3-Blade Ceiling Fan with 48 in. Blade Span in Brushed Polished Nickel

Part #CTG48BNK3  |  Manufacturer Part #TG48BNK3

Color/Finish:
Brushed Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard, 4-Speed Reversible Motor
  • Tri-Mount (Flat, Angled or Semi-flush)
  • 6" Downrod (Included)
  • Limited Lifetime Warranty
  • 48" Reversible Blades in Walnut/Dark Oak (Included)
  • Integrated LED Light Source (Dimmable)
  • 4-Speed Fan Control and Full Range Light Control Included)
  • Blank Light Lens Cover Sold Separately #TG-40(finish)
  • Optional Lens Cover Sold Separately #TG-40(finish)

Green

Documents

Specifications

AMP: 0.44

Blade Finish: Walnut/Dark Oak

Blade Pitch: 10.5°

Blade Span: 48 in

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 2728

Collection: Targas

Color Finish: Brushed Polished Nickel

Color Finish Category: Nickel Tones

Color Temperature: 3000

Diameter: 10-6/25 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: Yes

Estimated Annual Energy Cost: $9.00

Fan Speeds: 4

Green: [Yes, Energy Star]

Height: 16-73/100 in

Indoor Outdoor: Indoor

Lighting Direction: Down Lighting

Lighting Style: Modern

Lumens: 1577

Lumens per Watt LPW : 71.68

Material: Silicon Steel

Number Of Blades: 3

Number Of Lights: 1

Origin: Global

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 16

Width: 10-6/25 in