Targas 54.01W 3-Blade Ceiling Fan with 52 in. Blade Span in Espresso

Part #CTG52ESP3  |  Item #7199413  |  Manufacturer Part #TG52ESP3

$ 210.80 EACH

Color/Finish:
Espresso

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Standard, 4-Speed Reversible Motor
  • Tri-Mount (Flat, Angled or Semi-flush)
  • 6" Downrod (Included)
  • Limited Lifetime Warranty
  • 52" Reversible Blades in Mahogany/Teak (Included)
  • Integrated LED Light Source (Dimmable)
  • 4-Speed Fan Control and Full Range Light Control Included)
  • Blank Light Lens Cover Sold Separately #TG-40(finish)
  • Optional Lens Cover Sold Separately #TG-40(finish)

Green

Documents

Specifications

AMP: 0.45

Blade Finish: Mahogany/Teak

Blade Pitch: 10.5°

Blade Span: 52 in

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 3156

Collection: Targas

Color Finish: Espresso

Color Finish Category: Browns

Color Temperature: 3000

Diameter: 10-6/25 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: Yes

Estimated Annual Energy Cost: $11.00

Fan Speeds: 3

Green: [Yes, Energy Star]

Height: 16-73/100 in

Indoor Outdoor: Indoor

Lighting Direction: Down Lighting

Lighting Style: Modern

Lumens: 1577

Lumens per Watt LPW : 71.68

Material: Silicon Steel

Number Of Blades: 3

Number Of Lights: 1

Origin: Global

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 16