52 in. 67W 4-blade Ceiling Fan in Polished Chrome
Teana 52 in. 67W 4-blade Ceiling Fan in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tri-Mount (Flat, Angled or Semi-flush)
- 6" Downrod (Included)
- Standard, 3-Speed Reversible Motor
- Blank Light Lens Cover (Included)
- Integrated LED Light Source (Dimmable)
- 4-Speed Wall Control with Slide Control Light Dimmer Included)
- 52" Reversible Blades in Brushed Nickel/Walnut (Included)
- Limited Lifetime Warranty
- Custom Teana Blades
Specifications
- AMP:
- 0.49
- Blade Pitch:
- 11.5°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5400 ft3/min
- Ceiling Fan Blade Finish:
- Silver/Walnut
- Collection:
- Teana
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- White Frosted
- Height:
- 15-11/20 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1045
- Material:
- Silicon Steel
- Number of Blades:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 67 W