72W 5-Blade Ceiling Fan with 52 in. Blade Span in White

You last purchased this on
 
Craftmade

Tempo Hugger 72W 5-Blade Ceiling Fan with 52 in. Blade Span in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Tempo Hugger 72W 5-Blade Ceiling Fan with 52 in. Blade Span in White

  • Fast #
  • Part #CTMPH52W5
  • Item #7199445
  • Manufacturer Part #TMPH52W5
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flush Mount Installation Only
  • 52" Reversible Blades in White (Included)
  • Standard, 3-Speed Reversible Motor
  • Optional Blank Light Lens Cover (Included)
  • Integrated LED Light Source (Dimmable)
  • Fan Control, Light Control, Clamshell Included)
  • Limited Lifetime Warranty
  • LED Module is Guaranteed for 3 years
  • Requires Certification

Specifications

AMP:
0.66
Blade Pitch:
13°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
3862 ft3/min
Ceiling Fan Blade Finish:
White
Collection:
Tempo Hugger
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Diameter:
10-93/100 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Estimated Annual Energy Cost:
$14.00
Fan Speeds:
3
Height:
10-43/100 in
Indoor Outdoor:
Indoor
Installation Type:
Flush Mount
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Lumens:
1415
Lumens per Watt:
88.44
Material:
Silicon Steel
Number of Blades:
5
Number of Lights:
1
Origin:
Global
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
16 W
Width:
10-37/40 in