Craftmade International
Thatcher 100W 1-Light Medium E-26 Incandescent Wall Sconce in Flat Black
Part #C50601FB | Item #7826531 | Manufacturer Part #50601-FB
Product Details
- Flat Black Steel Cage (included)
- Requires 1 Medium base, 100 watt bulbs (not included)
- Sturdy Steel Construction
- Suitable for Damp Locations
- 1 Year Warranty
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Collection: Thatcher
Color Finish: Flat Black
Color Finish Category: Blacks
Depth: 7 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Height: 11 in
Installation Type: Wall Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Direction: Down Lighting
Lighting Style: [Industrial, Transitional]
Material: Steel
Number Of Lights: 1
Power Source: Hardwired
UL Listed: No
Volts: 120V
Watts: 100
Width: 5-1/2 in