Craftmade International

Timarron 100 W 3-Light Candelabra Chandelier in Antique Nickel

Part #C35923AN  |  Manufacturer Part #35923-AN

Color/Finish:
Antique Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 3 Medium 100-watt bulbs (not included)
  • Comes with 6' of Chain
  • 1 Tier Down Chandelier
  • Sturdy Steel construction
  • Suitable for Dry Locations
  • 1 Year Warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Timarron

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Depth: 22-1/2 in

Diameter: 22-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 22-1/2 in

Indoor Outdoor: Indoor

Installation Type: Chain Hung

Light Bulb Base Type: Candelabra E-12

Lighting Style: Transitional

Material: Steel

Number Of Lights: 3

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 22-1/2 in