30 in. 100W 5-Light Medium Chandelier in Antique Nickel

You last purchased this on
 
Craftmade

Timarron 30 in. 100W 5-Light Medium Chandelier in Antique Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Timarron 30 in. 100W 5-Light Medium Chandelier in Antique Nickel

  • Fast #
  • Part #C35925AN
  • Item #4513109
  • Manufacturer Part #35925-AN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Comes with 6' of Chain
  • 1 Tier Down Chandelier
  • Requires 5 Medium 100-watt bulbs (not included)
  • 1 Year Warranty
  • Suitable for Dry Locations
  • Sturdy Steel construction
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Timarron
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Hammered Metal Shade
Height:
26-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Chain Hung
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
5
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
30 in