Craftmade International

Townsend 52 in. 5-Blade Ceiling Fan with Light Kit in Pewter

Part #CK10362  |  Manufacturer Part #K10362

Color/Finish:
Antique Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-Duty, 3-Speed Reversible Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 6" Downrod (Included)
  • Limited Lifetime Warranty
  • 56" Custom Carved Classic Blades in Classic Ebony (Included)
  • Light Kit Adaptable (Sold Separately)
  • Fan Control, Light Control, Clamshell Included)
  • Remote Dimming

Documents

Specifications

AMP: 0.66

Blade Finish: Classic Ebony

Blade Pitch: 14°

Blade Span: 56 in

CEC Compliant: Not for Sale in CA

CFM: 6061

Collection: Townsend

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Diameter: 12-12/25 in

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Height: 17-9/25 in

Indoor Outdoor: Indoor

Installation Type: Dual Mount

Lighting Style: Transitional

Material: Silicon Steel

Number Of Blades: 5

Origin: Global

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 79

Width: 12-12/25 in