Craftmade International Traditional 2/1-Note Door Chime Artisan in Renaissance Crackle

CCABRC

Manufacturer Part #: CAB-RC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Elaborately Carved Scroll Work Design on Cabinet
  • Sound: 2 notes
  • Must have at least 18 gauge wire everywhere-(button to chime; transformer to chime; from chime to chime if wiring more than one), and must use a 16 volt transformer only.
  • 1 Year Warranty
  • Must have at least 18 gauge wire everywhere-(button to chime; transformer to chime; from chime to chime if wiring more than one), and must use a 16 volt transformer only.

SPECIFICATIONS

Collection
Traditional
Depth
2-1/2 in
Diameter
8-1/2 in
Height
6-3/4 in
Volts
16V
Width
8-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday