56 in. 5-Blade Pack in Light Oak Philodendron
Tropic Isle 56 in. 5-Blade Pack in Light Oak Philodendron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Light Oak Philodendron Finish
- 56" Blade Span
- Set of 5 Tropic Isle Blades
- Solid Wood Construction
- Type 1 Blade
- 1 Year Warranty
Documents
Specifications
- ADA Compliant:
- No
- Blade Span:
- 56 in
- Ceiling Fan Blade Finish:
- Light Oak Philodendron
- Collection:
- Tropic Isle
- Color Finish Category:
- Browns
- Color Finish Name:
- Light Oak Philodendron
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Number of Blades:
- 5
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6 in