Craftmade International

Tropic Isle 58 in. Fan Blade in Honey Oak

Part #CB558THO9  |  Manufacturer Part #B558T-HO9

Color/Finish:
Honey Oak

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Set of 5 Tropic Isle Blades
  • Honey Oak Finish
  • 58" Blade Span
  • 1 Year Warranty
  • Type 1 Blade
  • Solid Wood Construction

Specifications

ADA Compliant: No

Blade Finish: Honey Oak

Blade Pitch: 16°

Blade Span: 58 in

Collection: Tropic Isle

Color Finish: Honey Oak

Color Finish Category: Browns

Dimmable: Yes

Energy Star Compliant: No

Indoor Outdoor: Indoor

Material: Wood

Number Of Blades: 5

Volts: 120V

Watts: 60

Width: 5-87/100 in