60W 2-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Flat Black
Tyler 60W 2-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Flat Black
Frequently Purchased Together
Product Details
- Requires 2 Medium base, 60 watt bulbs (not included)
- Sturdy Steel Construction
- Clear Seeded Glass Shades (included)
- 1 Year Warranty
- Suitable for Dry Locations
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Tyler
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 9 in
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 4.63 lb
- Width:
- 13 in
- Wire Gauge (AWG):
- 8 AWG