60W 3-Light Medium E-26 Incandescent Vanity Fixture in Brushed Polished Nickel
Tyler 60W 3-Light Medium E-26 Incandescent Vanity Fixture in Brushed Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires 3 Medium base, 60 watt bulbs (not included)
- Sturdy Steel Construction
- White Frost Glass Shades (included)
- 1 Year Warranty
- Suitable for Damp Locations
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Tyler
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Polished Nickel
- Depth:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Frosted
- Height:
- 9-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 60 W
- Weight:
- 4.08 lb
- Width:
- 22-1/2 in