Craftmade International
Union 1-Light Outdoor Pendant in Oiled Bronze Gilded
Part #CZ4411OBG | Item #4273053 | Manufacturer Part #Z4411-OBG
Product Details
- Finish is treated with UV guard
- Requires 1 Medium Base, 60 Watt Bulb (not included)
- Three 12" downrods included
- Maximum height: 46.63"
- Die-Cast/sand-cast aluminum components
Specifications
Bulb Type: Incandescent
Collection: Union
Color Finish: Oiled Bronze Gilded
Color Finish Category: Bronze Tones
Dimmable: Yes
ETL Listed: Yes
Energy Star Compliant: No
Height: 46-63/100 in
Installation Type: Downrod Only
Light Bulb Base Type: Medium E-26
Lighting Style: Transitional
Lumens: 450
Lumens per Watt LPW : 30
Material: [Spinning Aluminum, Steel]
Number Of Lights: 1
Power Source: Electric
UL Listed: No
Volts: 120V
Watts: 100
Width: 12 in