29W 4-Blade Ceiling Fan with 52 in. Blade Span in Oiled Bronze Gilded
Union 29W 4-Blade Ceiling Fan with 52 in. Blade Span in Oiled Bronze Gilded
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual Mount (Flat or Angled Ceiling)
- 8" Downrod (Included)
- Energy Saving, 6-Speed Reversible DC Motor
- Sophisticated DC Motor requires automatic 7-minute calibration period upon installation. The remote and wall controls are inoperable during that time, after which the fan, remote control and wall control (if applicable) with be fully operational.
- Integrated Light Kit (Included)
- Remote Control, Wall Control/Clamshell Included)
- 52" Blades in Oiled Bronze (Included)
- Limited Lifetime Warranty
- Remote On/Off or Dimming
Specifications
- AMP:
- 0.42
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5837 ft3/min
- Ceiling Fan Blade Finish:
- Oiled Bronze
- Collection:
- Union
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze Gilded
- Diameter:
- 14-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $16.00
- Fan Speeds:
- 6
- Glass Type:
- Matte Opal
- Height:
- 21-37/100 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Dual Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Silicon Steel
- Number of Blades:
- 4
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 9 W