Craftmade International Universal 8-1/4 in. 5-Light Universal Fan Light Kit in Oiled Bronze

CLK37OBLED

Manufacturer Part #: LK37-OB-LED

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 5 LED Base 13-watt bulbs (included)
  • 1 Year Warranty

SPECIFICATIONS

Bulb Type
LED
CEC Compliant
For Sale in CA
Collection
Universal
Depth
14-1/2 in
Diameter
14-1/2 in
Dimmable
No
Glass Type
Antique Scavo
Height
8-1/4 in
Indoor Outdoor
Indoor
Installation Type
Universal Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lumens
750
Lumens per Watt LPW
83.33
Number Of Lights
5
Origin
Global
UL Listed
No
Watts
9
Width
14-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday