9W 1-Light LED Ceiling Fan Light Kit in White

You last purchased this on
 
Craftmade

Universal 9W 1-Light LED Ceiling Fan Light Kit in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Universal 9W 1-Light LED Ceiling Fan Light Kit in White

  • Fast #
  • Part #CLK3WLED
  • Item #3788745
  • Manufacturer Part #LK3-W-LED
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 LED Base 9-watt bulbs, Non-Dimmable (included)
  • 1 Year Warranty
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Universal
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Diameter:
9 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Cased White
Height:
6-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Universal Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
1500
Lumens per Watt:
166.67
Material:
Glass
Number of Lights:
1
Origin:
Global
UL Listed:
Yes
Volts:
120V
Watts:
9 W
Weight:
1.9 lb
Width:
9 in