Craftmade International

Urban Breeze 51.30W 4-Blade Ceiling Fan with 48 in. Blade Span in Espresso

Part #CUBR48ESP4  |  Manufacturer Part #UBR48ESP4

Color/Finish:
Espresso

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard, 3-Speed Reversible Motor
  • 4.5" Downrod (Included)
  • 48" Reversible Blades in Espresso/Classic Walnut (Included)
  • Frost White Glass Light Kit (2-50 Wall E11 Halogen Bulbs Included)
  • RDI-103 Remote & Wall Controls (Included)
  • Dual Mount (Flat or Angled Ceiling)

Specifications

AMP: 0.43

Blade Finish: Espresso/Classic Walnut

Blade Pitch: 13°

Blade Span: 48 in

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 4423

Collection: Urban Breeze

Color Finish: Espresso

Color Finish Category: Browns

Energy Star Compliant: No

Fan Speeds: 3

Height: 14-63/100 in

Indoor Outdoor: Indoor

Light Bulb Base Type: Mini Candelabra E-11

Lighting Direction: Down Lighting

Number Of Blades: 4

Number Of Lights: 2

UL Listed: No

Watts: 51.3