Craftmade International Villa 52 in. 1-Light Candelabra Incandescent Pendant in Antique Bronze

C39453BKI

Manufacturer Part #: 39453-BKI

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Requires 3 Candelabra 60-watt bulbs (not included)
  • Sturdy Steel construction
  • Suitable for Dry Locations
  • 1 Year Warranty

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Villa
Depth
16 in
Diameter
16 in
Dimmable
Yes
ETL Listed
No
Glass Type
Hammered Metal
Height
16 in
Indoor Outdoor
Indoor
Installation Type
Semi-flush Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Down Lighting
Number Of Lights
3
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
60
Width
16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday