64W 2-Blade Ceiling Fan with 54 in. Blade Span and 1-Light in Flat Black
Vogue 64W 2-Blade Ceiling Fan with 54 in. Blade Span and 1-Light in Flat Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual Mount (Flat or Angled Ceiling)
- 16" Downrod (Included)
- Heavy-Duty, 3-Speed Reversible Motor
- Blank Light Lens Cover (Included)
- Integrated Light Kit (1-50W JD Halogen Bulb Included)
- 2 Wall Controls, Clamshell, Remote Control Included)
- 54" Blades in Flat Black (Included)
- Limited Lifetime Warranty
Specifications
- AMP:
- 0.56
- Blade Pitch:
- 18°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5904 ft3/min
- Ceiling Fan Blade Finish:
- Flat Black
- Collection:
- Vogue
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Diameter:
- 15-1/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- White Frost
- Height:
- 23-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Dual Mount
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Silicon Steel
- Number of Blades:
- 2
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 50 W