Craftmade International
Winton 1-Light Wall Sconce in Weathered Pine Bronze
Part #C35161WP | Item #4664851 | Manufacturer Part #35161-WP
Product Details
- Requires 1 Candelabra 60-watt bulb (not included)
- Antique white candle covers (included)
- Sturdy Metal, Resin construction
- Suitable for Dry Locations
- 1 Year Warranty
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Collection: Winton
Color Finish: Bronze/Weathered Pine
Color Finish Category: Bronze Tones
Diameter: 4-1/2 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Height: 16-1/2 in
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: B10
Lighting Direction: Ambient Lighting
Lighting Style: Transitional
Material: [Metal, Resin]
Number Of Lights: 1
Power Source: Electric
UL Listed: Yes
Volts: 120V
Watts: 60
Width: 4-1/2 in