32 in. 5-Light Foyer Fixture in Weathered Pine Bronze
Winton 32 in. 5-Light Foyer Fixture in Weathered Pine Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Comes with 10' of Chain
- 1 Tier Foyer Light
- Requires 5 Candelabra 60-watt bulbs (not included)
- 1 Year Warranty
- Suitable for Dry Locations
- Sturdy Metal, Resin Construction
Documents
Specifications
- Collection:
- Winton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze/Weathered Pine
- Diameter:
- 19 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Antique White Candle
- Height:
- 32 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Resin
- Number of Lights:
- 5
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 19 in