Craftmade International

Winton 56 in. Ceiling Fan with Blades and Light in Aged Bronze Brushed and Weathered Pine

Part #CWIN56ABZWP5  |  Manufacturer Part #WIN56ABZWP5

Color/Finish:
Aged Bronze Brushed

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Energy Saving, 6-Speed Reversible DC Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 8" Downrod (Included)
  • Limited Lifetime Warranty
  • 56" Blades in Weathered Pine (Included)
  • Integrated Light Kit (4-40W Candelabra Bulbs Included)
  • Remote Control, Wall Control/Clamshell Included)
  • Sophisticated DC Motor requires automatic 7-minute calibration period upon installation. The remote and wall controls are inoperable during that time, after which the fan, remote control and wall control (if applicable) with be fully operational.
  • Remote On/Off or Dimming

Documents

Specifications

AMP: 0.45

Blade Finish: Weathered Pine

Blade Pitch: 13°

Blade Span: 56 in

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

CFM: 4479

Collection: Winton

Color Finish: Aged Bronze Brushed

Color Finish Category: Bronze Tones

Diameter: 7-21/100 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Fan Speeds: 6

Height: 22-57/100 in

Indoor Outdoor: Indoor

Installation Type: Dual Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Silicon Steel

Number Of Blades: 5

Number Of Lights: 4

Origin: Global

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 40

Width: 7-21/100 in