Craftmade International Worthington 3-Light Flushmount in Athenian Obol

C35883AO

Manufacturer Part #: 35883-AO

Color/Finish

(Pricing is for Athenian Obol)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Requires 3 Medium 60-watt bulbs (not included)
  • Sturdy Steel construction
  • Suitable for Dry Locations
  • 1 Year Warranty

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Worthington
Diameter
13-1/4 in
Dimmable
Yes
ETL Listed
No
Glass Type
Frosted
Height
7-63/100 in
Indoor Outdoor
Indoor
Installation Type
Flush Mount
Light Bulb Base Type
Medium E-26
Number Of Lights
3
Power Source
Electric
UL Listed
Yes
Volts
120V
WaterSense Labeled
No
Watts
60
Width
13-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday