Craftmade International

Yorktown 52 in. Ceiling Fan with Blades in Polished Nickel

Part #CYOR52PLN5  |  Manufacturer Part #YOR52PLN5

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-Duty, 3-Speed Reversible Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 6" Downrod (Included)
  • Limited Lifetime Warranty
  • 52" Reversible Blades in Walnut/Flat Black (Included)
  • Light Kit Adaptable (Sold Separately)
  • Remote & Wall Control Adaptable (Sold Separately)

Documents

Specifications

AMP: 0.62

Blade Finish: Walnut/Flat Black

Blade Pitch: 12.5°

Blade Span: 52 in

CEC Compliant: For Sale in CA

CFM: 6464

Collection: Yorktown

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 12-12/25 in

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Height: 17-7/10 in

Indoor Outdoor: Indoor

Installation Type: Dual Mount

Lighting Style: Transitional

Material: Silicon Steel

Number Of Blades: 5

Origin: Global

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 74

Width: 12-12/25 in