60W 3-Light Bath Vanity Fixture in Polished Nickel
Yorktown 60W 3-Light Bath Vanity Fixture in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Shown with Tieber Early Electric bulbs (Model# 5430)
- Sturdy Steel construction
- 1 Year Warranty
- Suitable for Damp Locations
Specifications
- ADA Compliant:
- No
- Collection:
- Yorktown
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 20 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Antique Clear
- Height:
- 8-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 20 in