Signature 18 in. Fan Downrod in Flat Black

Part #CDR18FB  |  Item #1201603  |  Manufacturer Part #DR18FB

$ 14.80 EACH
(Pricing is for 18 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in a wide variety of fine finishes
  • Threaded on one end, smooth on the other end
  • Pre-drilled holes on both ends
  • Steel construction

Documents

Specifications

Collection: Signature

Color Finish: Flat Black

Color Finish Category: Blacks

Diameter: 1/2 in

Length: 18 in

Origin: Global

Product Type: Downrod

Width: 1/2 in