60 in. Fan Downrod in Brushed Nickel
Signature 60 in. Fan Downrod in Brushed Nickel
Frequently Purchased Together
Product Details
- Threaded on one end, smooth on the other end
- Pre-drilled holes on both ends
- Available in a wide variety of fine finishes
- Steel construction
Documents
Specifications
- Collection:
- Signature
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Diameter:
- 1/2 in
- Length:
- 60 in
- Origin:
- Global
- Product Type:
- Downrod
- Width:
- 1/2 in