Tempo Hugger 72W 5-Blade Ceiling Fan with 52 in. Blade Span in Brushed Polished Nickel

Part #CTMPH52BNK5  |  Item #7199414  |  Manufacturer Part #TMPH52BNK5

$ 392.20 EACH
(Pricing is for Brushed Polished Nickel)

Color/Finish:
Brushed Polished Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard, 3-Speed Reversible Motor
  • Flush Mount Installation Only
  • 52" Reversible Blades in Silver/Maple (Included)
  • Limited Lifetime Warranty
  • 52" Reversible Blades in Brushed Nickel/Maple (Included)
  • Integrated LED Light Source (Dimmable)
  • Fan Control, Light Control, Clamshell Included)
  • Optional Blank Light Lens Cover (Included)
  • LED Module is Guaranteed for 3 years

Documents

Specifications

AMP: 0.66

Blade Finish: Brushed Nickel/Maple

Blade Pitch: 13°

Blade Span: 52 in

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 3862

Collection: Tempo Hugger

Color Finish: Brushed Polished Nickel

Color Finish Category: Nickel Tones

Color Temperature: 3000

Diameter: 10-93/100 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Estimated Annual Energy Cost: $14.00

Fan Speeds: 3

Height: 10-43/100 in

Indoor Outdoor: Indoor

Installation Type: Flush Mount

Lighting Direction: Down Lighting

Lighting Style: Modern

Lumens: 1415

Lumens per Watt LPW : 88.44

Material: Silicon Steel

Number Of Blades: 5

Number Of Lights: 1

Origin: Global

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 16

Width: 10-37/40 in