72W 5-Blade Ceiling Fan with 52 in. Blade Span in Oiled Bronze
Tempo Hugger 72W 5-Blade Ceiling Fan with 52 in. Blade Span in Oiled Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flush Mount Installation Only
- 52" Reversible Blades in Walnut/Matte Black (Included)
- Standard, 3-Speed Reversible Motor
- Optional Blank Light Lens Cover (Included)
- Integrated LED Light Source (Dimmable)
- Fan Control, Light Control, Clamshell Included)
- Limited Lifetime Warranty
- LED Module is Guaranteed for 3 years
Specifications
- AMP:
- 0.66
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3862 ft3/min
- Ceiling Fan Blade Finish:
- Walnut/Matte Black
- Collection:
- Tempo Hugger
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Color Temperature:
- 3000
- Diameter:
- 10-93/100 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $14.00
- Fan Speeds:
- 3
- Height:
- 10-43/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Flush Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1415
- Lumens per Watt:
- 88.44
- Material:
- Silicon Steel
- Number of Blades:
- 5
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 16 W
- Width:
- 10-37/40 in