42 in. 5-Blade Hugger Mount Ceiling Fan with Light Kit in White

You last purchased this on
 
Craftmade

Wyman 42 in. 5-Blade Hugger Mount Ceiling Fan with Light Kit in White

  • Fast #
  • Part #CWC42WW5C1
  • Item #4664774
  • Manufacturer Part #WC42WW5C1
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Wyman 42 in. 5-Blade Hugger Mount Ceiling Fan with Light Kit in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flush Mount Installation Only
  • 42" Reversible Blades in White/White Washed (Included)
  • Standard, 3-Speed Reversible Motor
  • Integrated Light Kit (2-60W Candelabra Bulbs Included)
  • Wall Control Adaptable (Sold Separately)
  • Limited Lifetime Warranty
  • Requires Certification

Documents


Specifications

AMP:
0.37
Blade Pitch:
11°
Blade Span:
42 in
CEC Compliant:
For Sale in CA
Ceiling Fan Blade Finish:
White/Whitewash
Collection:
Wyman
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
9-1/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Alabaster
Height:
13-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Flush Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Silicon Steel
NEMA:
Yes
Number of Blades:
5
Number of Lights:
2
Origin:
Global
Power Source:
Electric
Type:
CWC42WW5C1
UL Listed:
Yes
Volts:
120V
Watts:
60 W