10 in. Carbon Steel RTFE Gear Operator Handle Butterfly Valve
Flowseal® 10 in. Carbon Steel RTFE Gear Operator Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Flowseal®
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Style:
- Lug
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- RTFE
- Valve Size:
- 10 in
- Valve Type:
- Butterfly Valve