1-1/2 in. Flanged 316 Stainless Steel 45 Degree Elbow
1-1/2 in. Flanged 316 Stainless Steel 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Patented Thermalok™ liner lock-in technology allows two dissimilar materials (steel and plastic) to act as one monolithic unit to distribute stress evenly during thermocycling
- Full vacuum capability is standard. No liner collapse in planned or unintended vacuum conditions
- Full compliance to all requirements of ASTM F1545-15a including qualification testing and documentation retention for PTFE, PVDF, and PP. Product is designed and tested to ASTM F1545-15a which is a “listed component standard” in ASME B31.3
- Thickest liners in the industry is standard for best performance available in aggressive chemical service at any temperature and pressure
Specifications
- ASME:
- ASME B31.3
- ASTM:
- ASTM F-1545-15A
- Application:
- Brominated Compounds, Chlorofluorocarbons, Polysilicon, Polyurethanes, Silicones, Titanium Dioxide Refining
- Elbow Degree:
- 45 DD
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Elbow
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, PTFE
- Minimum Temperature:
- 450