1-1/2 x 1-1/2 x 1 in. Flanged 316 Stainless Steel

You last purchased this on
 
Crane Resistoflex Company

1-1/2 x 1-1/2 x 1 in. Flanged 316 Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crane Resistoflex Company

1-1/2 x 1-1/2 x 1 in. Flanged 316 Stainless Steel

  • Fast #
  • Part #RT400M700BMB10
  • Item #7170442
  • Manufacturer Part #T400M700BMB10
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Patented Thermalok™ liner lock-in technology allows two dissimilar materials (steel and plastic) to act as one monolithic unit to distribute stress evenly during thermocycling
  • Full vacuum capability is standard. No liner collapse in planned or unintended vacuum conditions
  • Full compliance to all requirements of ASTM F1545-15a including qualification testing and documentation retention for PTFE, PVDF, and PP. Product is designed and tested to ASTM F1545-15a which is a “listed component standard” in ASME B31.3
  • Thickest liners in the industry is standard for best performance available in aggressive chemical service at any temperature and pressure
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5 Class 150, ASME B31.3
ASTM:
ASTM A-216 WCB, ASTM F-1545
Application:
Mining, Pharmaceutical, Power Plants, Pulp and Paper
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connection 3:
Flanged
End Connections:
Flanged
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/2 in x 1-1/2 in x 1 in
Fitting Type:
Reducing, Tee
Material:
Stainless Steel, Plastic
Material Type:
316, PTFE
Weight:
5.1 lb