1-1/2 x 1-1/2 x 1 in. 150# NPS Ductile Iron Reducing Tee

Part #RTR00M3VVVVB10  |  Item #7106649  |  Manufacturer Part #TR00M3VVVVB10

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM A-395

Clean Bagged: No

End Connection 1: NPS

End Connection 2: NPS

End Connection 3: NPS

End Connections: NPS

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1 in

Fitting Sizes: 1-1/2 in x 1-1/2 in x 1 in

Fitting Type: Reducing

Material: Ductile Iron

NSF Certified: No

Pressure Class: 150#