1 in. 150# 316 Stainless Steel Blind Flange

You last purchased this on
 
Crane Resistoflex Company

1 in. 150# 316 Stainless Steel Blind Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crane Resistoflex Company

1 in. 150# 316 Stainless Steel Blind Flange

  • Fast #
  • Part #R4000B0B000100
  • Item #7315870
  • Manufacturer Part #4000B0B000100
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Product is designed and tested to ASTM F1545-15a which is a “listed component standard” in ASME B31.3
  • Patented Thermalok™ liner lock-in technology allows two dissimilar materials (steel and plastic) to act as one monolithic unit to distribute stress evenly during thermocycling
  • Full compliance to all requirements of ASTM F1545-15a including qualification testing and documentation retention for PTFE, PVDF, and PP
  • Thickest liners in the industry is standard for best performance available in aggressive chemical service at any temperature and pressure
  • No liner collapse in planned or unintended vacuum conditions
  • Full vacuum capability is standard
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5 Class 150, ASME B31.3
ASTM:
ASTM A-182, ASTM F-1545
Application:
Agriculture, Chemical, Mining, Power Plants, Pulp and Paper, Water Treatment
End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Flange Type:
Blind
Material:
Plastic, Stainless Steel
Material Type:
316, PTFE
Pressure Class:
150#