0 items

Crane Resistoflex Company 150# Ductile Iron PTFE Lined Reducing Flange

R3T00M0VV0C

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-395
Clean Bagged
No
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
3 in
Fitting Sizes
4 in x 3 in
Material
Ductile Iron
Maximum Temperature
450
NSF Certified
No
Pipe Lining
PTFE
Pressure Class
150#
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday