0 items

Crane Resistoflex Company 150# Flexible Gas Pipe Coupling

R6000M1VV0N0

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-395
Clean Bagged
No
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
1-1/2 in
Fitting Sizes
3 in x 1-1/2 in
Fitting Type
Concentric
Length
6 in
Material
Ductile Iron
NSF Certified
No
Pipe Lining
PTFE
Pressure Class
150#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday