Crane Resistoflex Company 150# NPS Straight Polypropylene and Cast Steel Cross

RRCN00P2ZZZN

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-216
Clean Bagged
No
End Connection 1
NPS
End Connection 2
NPS
End Connection 3
NPS
End Connection 4
NPS
End Connections
NPS
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Size 4
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Cast Steel, Plastic
Material Type
Polypropylene
Maximum Temperature
225
NSF Certified
No
Pressure Class
150#
Type
RRCN00P2ZZZN100
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday