Crane Resistoflex Company 150# Reducer Carbon Steel and PVDF Flange

RR3T00P0ZZ000

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Fitting Sizes
1-1/2 in x 1 in
Flange Type
Reducer
Material
Carbon Steel, Plastic
Material Type
PVDF
NSF Certified
No
Pressure Class
150#
Type
RR3T00P0ZZ00B10

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday