2 in. 150# Ductile Iron 45 Degree Bend with Polypropylene Lined
2 in. 150# Ductile Iron 45 Degree Bend with Polypropylene Lined
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Product is designed and tested to ASTM F1545-15a which is a “listed component standard” in ASME B31.3
- Patented Thermalok™ liner lock-in technology allows two dissimilar materials (steel and plastic) to act as one monolithic unit to distribute stress evenly during thermocycling
- Full compliance to all requirements of ASTM F1545-15a including qualification testing and documentation retention for PTFE, PVDF, and PP
- Thickest liners in the industry is standard for best performance available in aggressive chemical service at any temperature and pressure
- Full vacuum capability is standard. No liner collapse in planned or unintended vacuum conditions
Documents
Specifications
- ANSI:
- ANSI B16.5 Class 150
- ASME:
- ASME B16.42 Class 150, ASME B16.5 Class 150, ASME B31.3
- ASTM:
- ASTM A-395, ASTM D-4101, ASTM F-1545-15a
- Application:
- Chemical, Fire Retardant, Mining, Pharmaceutical, Power Plants, Pulp and Paper, Refining, Refrigerant, Water Treatment
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- NPS
- End Connection 2:
- NPS
- End Connections:
- NPS
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow, Straight
- Material:
- Ductile Iron, Plastic
- NSF Certified:
- No
- Pipe Lining:
- Polypropylene
- Pressure Class:
- 150#
- UL Listed:
- No