Crane Resistoflex Company 20 ft. Plain End Carbon Steel Pipe

RA6R21FF2400FT

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Designed to minimize any potential permeation attach of the housing by use of an advanced venting system that eliminates blockage and corrosion at the vent hole
  • Double coated with a highly chemical and temperature resistant paint
  • It has zero corrosion rate, and is full vacuum rated
  • PTFE liners are produced from carefully formulated resins and proprietary processing and lining techniques resulting in a molded PTFE liner that provides optimal crystallinity and strength
  • Resistoflex® ATL is the most cost effective solution for resolving permeation issues in severe service applications
  • Resistoflex® ATL provides up to 75% cost savings versus exotic alloys and glass-lined piping
  • The permeation rate is 60% lower compared to other available products

SPECIFICATIONS

End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
20 ft
Material
Carbon Steel, Plastic
Material Type
PTFE
Pipe Tubing Size
1-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday