Crane Resistoflex Company 20 ft. Plain End Carbon Steel Pipe

RK3101FF2400FT

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
20 ft
Material
Carbon Steel, Plastic
Material Type
PVDF
Pipe Tubing Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday