20 ft. x 3 in. Plain End Carbon Steel Pipe

You last purchased this on
 
Crane Resistoflex Company

20 ft. x 3 in. Plain End Carbon Steel Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crane Resistoflex Company

20 ft. x 3 in. Plain End Carbon Steel Pipe

  • Fast #
  • Part #RA6R21FF0482400
  • Item #7517867
  • Manufacturer Part #A6R21FF0482400
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • The permeation rate is 60% lower compared to other available products
  • Resistoflex® ATL provides up to 75% cost savings versus exotic alloys and glass-lined piping
  • Resistoflex® ATL is the most cost effective solution for resolving permeation issues in severe service applications
  • Designed to minimize any potential permeation attach of the housing by use of an advanced venting system that eliminates blockage and corrosion at the vent hole
  • Double coated with a highly chemical and temperature resistant paint
  • PTFE liners are produced from carefully formulated resins and proprietary processing and lining techniques resulting in a molded PTFE liner that provides optimal crystallinity and strength
  • It has zero corrosion rate, and is full vacuum rated
  • Requires Certification

Documents


Specifications

End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Length:
20 ft
Material:
Carbon Steel, Plastic
Material Type:
PTFE
PipeTubing Size:
3 in