0 items

Crane Resistoflex Company 3 ft. 150# Carbon Steel Pipe Spool

RR6101VV0360

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-395
End Connection 1
Flanged
End Connection 2
Flanged
Length
3 ft
Material
Carbon Steel, Ductile Iron, Plastic
Material Type
PTFE
Pipe Tubing Size
3 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday