Crane Resistoflex Company

3 in. 150# Ductile Iron 45 Degree Bend with Polypropylene Lined

Part #RE500P1VV0N300  |  Manufacturer Part #E500P1VV0N300

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #RE500P1VV0N200Mfr. Part #E500P1VV0N200

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #RE500P1VV0N300Mfr. Part #E500P1VV0N300

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #RE500P1VV0N600Mfr. Part #E500P1VV0N600

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-395

Clean Bagged: No

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: No

Pipe Lining: Polypropylene

Pressure Class: 150#

UL Listed: No