3 x 3 x 1 in. 150# Ductile Iron Tee with PTFE Lined
3 x 3 x 1 in. 150# Ductile Iron Tee with PTFE Lined
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- The permeation rate is 60% lower compared to other available products
- Resistoflex® ATL provides up to 75% cost savings versus exotic alloys and glass-lined piping
- Resistoflex® ATL is the most cost effective solution for resolving permeation issues in severe service applications
- Designed to minimize any potential permeation attach of the housing by use of an advanced venting system that eliminates blockage and corrosion at the vent hole
- Double coated with a highly chemical and temperature resistant paint
- PTFE liners are produced from carefully formulated resins and proprietary processing and lining techniques resulting in a molded PTFE liner that provides optimal crystallinity and strength
- It has zero corrosion rate, and is full vacuum rated
Documents
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 3 in x 3 in x 1 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pipe Lining:
- PTFE
- Pressure Class:
- 150#
- UL Listed:
- No