3 x 7 ft. Ductile Iron Pipe with Polypropylene Lined

Part #RG2101VV0480840  |  Item #7106479  |  Manufacturer Part #G2101VV048-0840

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in

    Part #RG2101VV0480840Item #7106479Mfr. Part #G2101VV048-0840

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Application: [Water Treatment, Chemical Processing, Power Generation]

Ductile Iron Class: CL150

FM Approved: No

Length: 7 ft

Material: Ductile Iron

NSF Certified: No

Pipe Lining: Polypropylene

Pipe Tubing Size: 3 in

UL Listed: No