Crane Resistoflex Company 316 Stainless Steel and Plastic Plain End Pipe

RR6104FF2400

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Plain End
End Connection 2
Plain End
FM Approved
No
IAPMO Listed
No
Length
20 ft
Material
Plastic, Stainless Steel
Material Type
316, PTFE
NSF Certified
No
Pipe Tubing Size
1 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday